Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 103L
Mfr # J126550LA
Zoro # G8206606
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Pentane
- For Use With Multi-Gas Monitors
- Cylinder Capacity 103 L
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # J126550LA
- Zoro # G8206606
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Gas Name | Pentane |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 103 L |
Max. Pressure | 1,000 psi |
Gas Mixture | C5h12 50% LEL 1.1% |
Industry Type | Healthcare |
Accuracy | +/-2% |
Background Gas | Air |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Gas Type | Pentane |
Standards | OSHA 29 CFR 1910.94 |
Container Type | Cylinder |
Reusability | Disposable |
Operating Temperature - Maximum | 125 Degrees F |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 1,000 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture C5h12 50 Percent LEL 1.1 Percent, Gas Type Pentane, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JR94)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- THINK SAFE First Voice CPR/AED Poster Set, 11in X 17in, 2/Pack (POSTER - 2)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- Norco Gas Detection