Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 103L
Mfr # J126525LM4
Zoro # G8393585
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Isopentane, Oxygen
- For Use With Multi-Gas Monitors
- Cylinder Capacity 103 L
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # J126525LM4
- Zoro # G8393585
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Gas Name | Carbon Monoxide, Isopentane, Oxygen |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 103 L |
Max. Pressure | 1,000 psi |
Accuracy | +/-2% |
Gas Mixture | Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) |
Calibration Certificate | NIST |
Industry Type | Healthcare |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Gas Type | Pentane |
Standards | OSHA 29 CFR 1910.94 |
Outlet Connection Type | C-10 |
Reusability | Disposable |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
Operating Temperature - Maximum | 125 Degrees F |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL), Gas Type Pentane, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Face Shields (V40812-PM)
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A704)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- HONEYWELL Calibration Gas, 1.25 Percent CH4, 34L (CG-Q34-4JK)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- Norco Gas Detection