Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 103L
Mfr # J1066
Zoro # G7527207
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Nitrogen 99.999%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # J1066
- Zoro # G7527207
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Nitrogen 99.999% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Nitrogen |
Standards | OSHA 29 CFR 1910.94 |
Outlet Connection Type | C-10 |
Reusability | Disposable |
Operating Temperature - Maximum | 125 Degrees F |
Operating Pressure - Maximum | 1,000 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Nitrogen 99.999 Percent, Gas Type Nitrogen, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 1,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRF111ID)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Spprt, Blk, XL, PR (9012)
- 3M Floor Marking Tape, White, 36 yd, PK6 (971)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- Norco Gas Detection