Shop All Gas Analyzers
Norco
Calibration Gas Cylinder, 103L
Mfr # J1055100PA
Zoro # G3232807
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Photoionization (PID) Detectors
- Gas Name Isobutylene
- Cylinder Capacity 103 L
- Accuracy +/-2%
- Max. Pressure 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # J1055100PA
- Zoro # G3232807
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
For Use With | Photoionization (PID) Detectors |
Gas Name | Isobutylene |
Cylinder Capacity | 103 L |
Accuracy | +/-2% |
Max. Pressure | 1,000 psi |
Cylinder Material | Steel |
Background Gas | Air |
Gas Mixture | Isobutylene 100 ppm |
Calibration Certificate | NIST |
Gas Type | Isobutylene |
Product Type | Calibration Gas |
Operating Temperature - Maximum | 125 Degrees F |
Standards | OSHA 29 CFR 1910.94 |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 1,000 psi |
Reusability | Disposable |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Photoionization (PID) Detectors, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS FUSE 6X32 500MA 1000V-MM600/700 (69035)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV3)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Red (2894-2)
- YELLOW JACKET Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (78060)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- GENERAL TOOLS IAQ Analyzer, CO2 Range 0 to 5000 PPM (CDM77232)
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- MASTERCOOL Rechargeable UV Leak Locator Kit (ME53451-110)
- INFICON Replacement Sensor, TEK-Mate/Compass (703-020-G1)
- MSA Calibration Gas Cylinder, 500ppm CO 103L (24-0492)
- UEI TEST INSTRUMENTS Leak Test Vial (RLDLS)
- Norco Gas Analyzers