Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 103L
Mfr # J101660PA
Zoro # G7525168
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 103 L
- Gas Mixture Carbon Monoxide 60 ppm
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # J101660PA
- Zoro # G7525168
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Monoxide 60 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Carbon Monoxide |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 60 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Operating Pressure - Maximum 1,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Polyurethane, Black, Medium (Size 8), 1 Pair (11-751 VEND)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-428-20)
- Norco Gas Detection