Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 103L
Mfr # J1016200PA
Zoro # G7528878
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 103 L
- Gas Mixture Carbon Monoxide 200 ppm
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # J1016200PA
- Zoro # G7528878
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Monoxide 200 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Carbon Monoxide |
Standards | OSHA 29 CFR 1910.94 |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
Outlet Connection Type | C-10 |
Reusability | Disposable |
Product Type | Calibration Gas |
Operating Temperature - Maximum | 125 Degrees F |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 200 ppm, Gas Type Carbon Monoxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH3X0006G1)
- TINGLEY Black PVC SafetyToe Boot, Men's, 4, PR (31261)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-173-593-BK)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- Norco Calibration Gas