Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 103L
Mfr # J10132.5VN
Zoro # G8105422
Free Shipping & Returns
$192.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide
- Cylinder Capacity 103 L
- For Use With Multi-Gas Monitors
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # J10132.5VN
- Zoro # G8105422
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Gas Name | Carbon Dioxide |
Item | Calibration Gas |
Cylinder Capacity | 103 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 1,000 psi |
Accuracy | +/-2% |
Cylinder Material | Steel |
Background Gas | Nitrogen |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Gas Mixture | Carbon Dioxide 2.5% |
Gas Type | Carbon Dioxide |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 1,000 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Dioxide 2.5 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Operating Pressure - Maximum 1,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, M, PR (SKC6FN-03-M)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- NOTRAX 15 ft. L x Vinyl, 1" Thick (519S0215YB)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- ZORO SELECT Calibration Regulator, 0.5Lpm Flow Rate (517SS)
- GASCO Gas Regulator, 1.0 Lpm (71-1.0)
- Norco Gas Detection