Shop All Calibration Gas
Norco
Calibration Gas, 58L, H2S, N2
Mfr # Z105350PN
Zoro # G7529684
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Nitrogen
- Cylinder Capacity 58 L
- Gas Mixture Hydrogen Sulfide 50 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # Z105350PN
- Zoro # G7529684
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Nitrogen |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Sulfide 50 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Gas Calibration Equipments |
Standards | OSHA 29 CFR 1910.94 |
Gas Type | Hydrogen Sulfide |
Reusability | Disposable |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Operating Temperature - Maximum | 125 Degrees F |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Gas Calibration Equipments, Gas Mixture Hydrogen Sulfide 50 ppm, Gas Type Hydrogen Sulfide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Jade Heather, 2XL, TLL (105707-GA02XLTLL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2090X-L (9))
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM015VSP (LEQM015VSP)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 8-1/4 (14812)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- Norco Calibration Gas