Shop All Calibration Gas
Norco
Calibration Gas, 58L, H2S, CO, Methane, O2, N2
Mfr # Z105310PM32
Zoro # G7525877
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 10 ppm, Methane (50% LEL), Oxygen 18%
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # Z105310PM32
- Zoro # G7525877
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hydrogen Sulfide 10 ppm, Methane (50% LEL), Oxygen 18% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-10% |
Calibration Certificate | NIST |
For Use With | Gas Calibration Equipments |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Gas Calibration Equipments, Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 10 ppm, Methane (50 Percent LEL), Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Type C-10
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-01A)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9677L)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- GASCO Calibration gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-2A)
- Norco Gas Detection