Shop All Calibration Gas
Norco
Calibration Gas, 17L, Butaine, Air
Mfr # P196950LA
Zoro # G7529115
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Butane
- Cylinder Capacity 17 L
- Gas Mixture Isobutane (50% LEL)
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # P196950LA
- Zoro # G7529115
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Air, Butane |
Cylinder Capacity | 17 L |
Gas Mixture | Isobutane (50% LEL) |
Max. Pressure | 240 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Gas Calibration Equipments |
Gas Type | Butane |
CGA Number | CGA 600 |
Container Type | Cylinder |
Operating Pressure - Maximum | 240 psi |
Product Type | Calibration Gas |
Outlet Connection Type | 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Gas Calibration Equipments, Gas Mixture Isobutane (50 Percent LEL), Gas Type Butane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 240 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBSITE Scrubber Flat Mat Boot (54099)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", Lime (EGO12301)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, M (4GE68)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Propane, 58L (18109177)
- Norco Gas Detection