Noratel

Safety Isolating 30Va 0-120V-Ac 0-18/0-27V-Ac Voltage Transformer


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Power 30 VA
  • Secondary Voltage 0 - 18 V-AC, 0 - 27 V-AC
  • Primary Voltage 0 - 120 V-AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Voltage Transformer
Power 30 VA
Secondary Voltage 0 - 18 V-AC, 0 - 27 V-AC
Primary Voltage 0 - 120 V-AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.