Shop All Trash Bags
Noramco
Trash Bags, 46 in x 40 in, 1.5 mil, Clear
Mfr # RST4046X1C
Zoro # G1719230
product price: $35.69
/ea
Sold in multiples of 35 for $1,249.15
$1,249.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 mil
- Size 46 in x 40 in
- Color Clear
- Width 46 in
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noramco
- MFR # RST4046X1C
- Zoro # G1719230
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 46 in x 40 in |
Width | 46 in |
Height | 40 in |
Details
Thickness | 1.5 mil |
Color | Clear |
Item | Trash Bags |
Description
Can Liners,40"x46",1.5 mil,Clr,100 ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Tide Simply Clean & Fresh Laundry Detergent 10 fl. oz., PK12 (00763)
- UNGER Replacement Duster Sleeve, White, PK10 (DS10Y)
- SEVENTH GENERATION Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 45 PK (22977)
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- NORAMCO Noramco R242406N Trash Bag Liner Clear - 24 x 24 in. (6291157)
- NORAMCO TRASH BAG BLK 56G 100CT (RT-4347-XXH)
- NORAMCO TRASH BAG BLK 55G 100CT (RT-3858-XXH)
- NORAMCO RST3339W Trash Bag Liner White - 33 x 39 in. (NO10191)
- NORAMCO Noramco RST2432XLW 16 gal Can Liner in White 1000 Count (6290936)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XH)
- TOUGH GUY 33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DK98)
- Noramco Trash Bags