Shop All Trash Bags
Noramco
Trash Bags, 32 in x 24 in, 1 mil, Black
Mfr # RPGB-3231
Zoro # G1719282
Sold in multiples of 35 for $1,518.65
$1,518.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 mil
- Size 32 in x 24 in
- Color Black
- Height 24 in
- Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noramco
- MFR # RPGB-3231
- Zoro # G1719282
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 32 in x 24 in |
Height | 24 in |
Width | 32 in |
Details
Thickness | 1 mil |
Color | Black |
Item | Trash Bags |
Description
Can Liners,24"x32",1 mil,Blk,500 ct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 48 in L Deck Mop, White, Cotton, PK6 (BWK112C)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- GOLDEN STAR Dust Mop Frame, 48 in W, Metal, PK3 (FQC48-3PK)
- NORAMCO R334016N 33 gal Clear Can Liner (NO11379)
- NORAMCO 40"x48" Can Liners 12 MIC, Clear, 250 ct (R404812N)
- NORAMCO Noramco 6715379 12-16 gal Trash Bag with Liner Flat Top - Pack of 500 (6715379)
- NORAMCO Noramco RT-3339-XH 33 gal Can Liner in Black (6290985)
- NORAMCO Contra ctor, 42 Gal, 3 mil, Blk, 32 ct (3348-RHINOTUFF)
- NORAMCO Noramco R334016N 33 gal Clear Can Liner (6291298)
- HERITAGE 30 gal Trash Bags, 30 in x 39 in, Premium, 0.88 mil, Green, 150 PK (Y6039EE R01)
- Noramco Trash Bags