Shop All Trash Bags
Noramco
Noramco R242406N Trash Bag Liner Clear - 24 x 24 in.
Mfr # 6291157
Zoro # G003755478
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noramco
- MFR # 6291157
- Zoro # G003755478
- UPC # 13814010042
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
Star-seal bottoms evenly distribute the load. Excellent odor and moisture barrier. Puncture resistant. Capacity: 7-10 gallon. Number in package: 1000.
Features- Capacity: 7-10 gallon
- Color: Clear
- Material: Plastic
- Product type: Can liner
- Closure type: Twist tie
- Length: 24"
- Width: 24"
- 6 MIC thickness
- Number in package: 1000
- Dimension: 3.25" H x 12.5" W x 19" L
- Weight: 8.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 13-4/5" Microfiber Cloth, White, Microfiber (DOODLEDUSTER CLOTH)
- MYFRESH My fresh Air Freshener, Seaside Brze, PK36 (MYF)
- BOWMAN DISPENSERS Biohazard Bag Holder, 1 gal., White (MW-001)
- ETTORE PRODUCTS COMPANY Ettore Products 1639 30 in. Wip & Dry Floor Squeegee (788135)
- NORAMCO Contra ctor, 42 Gal, 3 mil, Blk, 32 ct (3348-RHINOTUFF)
- NORAMCO TRASH BAG BLK 56G 100CT (RT-4347-XXH)
- NORAMCO Noramco RST3339W Trash Bag Liner White - 33 x 39 in. (6290803)
- NORAMCO 40"x48" Can Liners 12 MIC, Clear, 250 ct (R404812N)
- NORAMCO TRASH BAG BLK 56G 100CT (RT-4347-XH)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XH)
- WEBSTER SRT24CFT8 PE 30 gal Clear Recycling Trash Bags, 192PK (SRT24CFT8 (PE))
- Noramco Trash Bags