Shop All Exit Signs with Lights
Nora Lighting
Surface Adj. LED Edge-Lit Exit Sign, 6in Green Ltr., Single Face / Mirrored Acrylic, White Housing
Mfr # NX-812-LEDR2MB
Zoro # G811865949
product price: $98.15
/ea
Sold in multiples of 6 for $588.90
Free Shipping & Returns
$588.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NX-812-LEDR2MB
- Zoro # G811865949
- UPC # 732180703876
- Country of Origin China
- Category Exit Signs with Lights
Description
Ideal for architectural applications where aesthetic and minimal profile appearance is desired. LED sources within the adjustable housing cast a brilliant red or green illumination on letters embedded inside the acrylic face.BODY12in Width X 10-5/8in Height X 1-5/8in DepthExtruded aluminum housing and acrylic panelHOUSING2-piece snap-together aluminum extrusion holding battery, LED source, PC board, and top of acrylic face. Housing adjusts to any angle up to 90 degrees.FACESingle or double face. Acrylic face has rounded and finished edge for attractive appearance. Red or green 6in lettering inside face. Stick-on chevrons included.MOUNTINGUniversal mount to wall, ceiling or sideMounting hardware includedELECTRICALVoltage: 120V or 277V dual inputPower Consumption: 3 watts normal / 5 watts emergency operationLight Source: Long life LED sourcesTesting: High-charge/ready operation indicator light with test buttonCircuitry Protection: Short circuit and brown-out protection Disconnect for deep dischargeLife Expectancy: 25 Years with no change in illuminationBATTERYReplaceable 90-minute Ni-Cad battery includedLABELS AND LISTINGSUL ListedNECNFPAState & MunicipalCertified to the energy efficiency standards of California Title 20ACCESSORIESNEXC-R: Red stick-on chevronNEXC-G: Green stick-on chevron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, Black, L, PR (N9690FCL)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- 3M Respirator Filter, Particulate Filter, 2091, Filter Class/P100, Magenta (51131-07000)
- ELITE WEAR Extra Heavy Duty Butterfly Knee Pads (320)
- ELCO LIGHTING LED Exit Sign, Green or Red Letters, Single/Double Face Configurable, EELE1B (EELE1B)
- COMPASS Ext Sgn, Alumin, Blk, 11 39/64in, 1W (CCESRE)
- ATLITE - EMERGENCY Ny Univer Edglt, Ac Only, Br. Al, 1Sided (AUXA18)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W (EXRG)
- COMPASS LED Exit Sign/Emergency Light Combo, Red/Green, Remote Capacity, CCRGRCB (CCRGRCB)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- Nora Lighting Signs