Shop All Exit Signs with Lights
Nora Lighting
Surface Adj. LED Edge-Lit Exit Sign, 6in Green Ltr., Double Face / Mirrored Acrylic, White Housing
Mfr # NX-812-LEDGCB
Zoro # G511865966
product price: $98.15
/ea
Sold in multiples of 6 for $588.90
Free Shipping & Returns
$588.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NX-812-LEDGCB
- Zoro # G511865966
- UPC # 732180703784
- Country of Origin China
- Category Exit Signs with Lights
Description
Ideal for architectural applications where aesthetic and minimal profile appearance is desired. LED sources within the adjustable housing cast a brilliant red or green illumination on letters embedded inside the acrylic face.BODY12in Width X 10-5/8in Height X 1-5/8in DepthExtruded aluminum housing and acrylic panelHOUSING2-piece snap-together aluminum extrusion holding battery, LED source, PC board, and top of acrylic face. Housing adjusts to any angle up to 90 degrees.FACESingle or double face. Acrylic face has rounded and finished edge for attractive appearance. Red or green 6in lettering inside face. Stick-on chevrons included.MOUNTINGUniversal mount to wall, ceiling or sideMounting hardware includedELECTRICALVoltage: 120V or 277V dual inputPower Consumption: 3 watts normal / 5 watts emergency operationLight Source: Long life LED sourcesTesting: High-charge/ready operation indicator light with test buttonCircuitry Protection: Short circuit and brown-out protection Disconnect for deep dischargeLife Expectancy: 25 Years with no change in illuminationBATTERYReplaceable 90-minute Ni-Cad battery includedLABELS AND LISTINGSUL ListedNECNFPAState & MunicipalCertified to the energy efficiency standards of California Title 20ACCESSORIESNEXC-R: Red stick-on chevronNEXC-G: Green stick-on chevron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Black (A7847 8M)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal (6812)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG550M)
- SIGNMISSION Keep Area Clear 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99923 (FD-2-C-16-99923)
- LITHONIA LIGHTING Led Exit Unit Combo Red (186HU9)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Blk, 11 3/4in, 3W (LQM S 3 R 120/277 EL N M6)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- HUBBELL LIGHTING Hubbell Compact Arch. LED Exit, White w/ Red Letters, w/Battery Back-up, Self-Diagostics (EVEURWEI)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W (EXRG)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- Nora Lighting Exit Signs with Lights