Shop All Exit Signs with Lights
Nora Lighting
Surface Adj. LED Edge-Lit Exit Sign, 6" Red Ltr., Single Face/Clear Acrylic, Aluminum Housing
Mfr # NX-812-LEDRCA
Zoro # G511865959
Sold in multiples of 6 for $495.30
Free Shipping & Returns
$495.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NX-812-LEDRCA
- Zoro # G511865959
- UPC # 732180703821
- Country of Origin China
- Category Exit Signs with Lights
Description
Ideal for architectural applications where aesthetic and minimal profile appearance is desired. LED sources within the adjustable housing cast a brilliant red or green illumination on letters embedded inside the acrylic face.BODY12in Width X 10-5/8in Height X 1-5/8in DepthExtruded aluminum housing and acrylic panelHOUSING2-piece snap-together aluminum extrusion holding battery, LED source, PC board, and top of acrylic face. Housing adjusts to any angle up to 90 degrees.FACESingle or double face. Acrylic face has rounded and finished edge for attractive appearance. Red or green 6in lettering inside face. Stick-on chevrons included.MOUNTINGUniversal mount to wall, ceiling or sideMounting hardware includedELECTRICALVoltage: 120V or 277V dual inputPower Consumption: 3 watts normal / 5 watts emergency operationLight Source: Long life LED sourcesTesting: High-charge/ready operation indicator light with test buttonCircuitry Protection: Short circuit and brown-out protection Disconnect for deep dischargeLife Expectancy: 25 Years with no change in illuminationBATTERYReplaceable 90-minute Ni-Cad battery includedLABELS AND LISTINGSUL ListedNECNFPAState & MunicipalCertified to the energy efficiency standards of California Title 20ACCESSORIESNEXC-R: Red stick-on chevronNEXC-G: Green stick-on chevron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 2 High Visibility Vest, Lime (1163-XL)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207732)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- ALLEGRO INDUSTRIES Nova 3 Replaceme Nt Inner Lens 10Pkg (NV37-22)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- ETI Emergency Light w/Remote Compatibility (55501201)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1MCR-120277V (OL2SALG1MCR-120277V)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- DUAL-LITE Exit Sign, 2.1W, LED, Red/Wht, 2S (SEWLDRW)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 15 1/2in, 3W (LENY 3 R EL)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- Nora Lighting Signs