Shop All Spot Lights
Nora Lighting
Outdoor Slim Die-Cast LED Emergency Light w/ Photosensor, 18W/5W, 1600lm/600lm, 120/277V, Bronze
Mfr # NE-902LEDBZ
Zoro # G311935418
product price: $230.99
/ea
Sold in multiples of 6 for $1,385.94
Free Shipping & Returns
$1,385.94
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
- Brand Nora Lighting
- MFR # NE-902LEDBZ
- Zoro # G311935418
- UPC # 732180923472
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.Lumens / Wattage: 900lm / 15W, 1500lm / 18W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-430 4in Universal New Construction Frame-InNCHR2-434 4in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
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
- ILC Replacement for Light Bulb / Lamp 25g161/2c/ll replacement light bulb lamp (25G161/2C/LL LIGHT BULB / LAMP)
- SHAT-R-SHIELD Fluorescent, 28W, T5, 4100K, PK40 (73541S)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGFL-6/12)
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- TRAILFX LED LIGHTS 3112 Length 165 Watt 8 Degree Spot 90 Degree Flood Beam Combination (30SRSCMB)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- CYCLOPS Colossus 18 Million Candle Power Spot Li (C18MIL)
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular LED Spot Light (1492290)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- RAILHEAD GEAR Permanent Mount Flag, Red, LED (KE-125-KSR)
- Nora Lighting Spot Lights