Shop All Exit Signs with Lights
Nora Lighting
4" IC, AT LED Remodel Housing, 120/277VAC, Triac/ELV or 0-10V Dimming, NHRIC-4LMRAT/4W
Mfr # NHRIC-4LMRAT/4W
Zoro # G511865973
product price: $20.99
/ea
Sold in multiples of 6 for $125.94
$125.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NHRIC-4LMRAT/4W
- Zoro # G511865973
- UPC # 732180607617
- Country of Origin China
- Category Exit Signs with Lights
Description
Rugged 20 gauge steel luminaires comply with the latest New York City codes and performance standards. Available in exit or exit/emergency combination units.FEATURES 120 / 277VAC Dual voltage operation 20-gauge steel housing with white powder coating Large 8in font with 1 stroke Includes single and double faces Two or three glare free, adjustable round LED heads Removable knockout chevron directional arrows Illuminates for 90 minutes during power failure Meets City of New York state codesHOUSING20-gauge steel housing includes an additional face for double-sided exit sign. Adjustable emergency heads feature a unique twist locking collar. Low profile snap-together. Snap-out knockouts for wiring.MOUNTINGSteel case includes two knockouts for side of wall mounting hardware included.LABELS AND LISTINGS3 year limited warrantyMeets City of New York emergency code requirements NY ApprovedNECOSHAcULus Listed for damp locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS281-L/XL)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness (6001-RS)
- BRADY Label, 1 in W, White (M7-176-593)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 7-1/2 in. H (APX6R)
- ATLITE - EMERGENCY Ny Univer Edglt, Ac Only, Br. Al, 1Sided (AUXA18)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 3.4W (WLTE W 2 R EL)
- LITHONIA LIGHTING Exit Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R EL N SD)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- Nora Lighting Exit Signs with Lights