Shop All Area Lights
Nora Lighting
Nora Lighting NUTP8-10LED42 10 ft. 24V Damp Label High Output LED Tape Light Roll; 4200K CCT
Mfr # NUTP8-10LED42
Zoro # G504042893
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NUTP8-10LED42
- Zoro # G504042893
- UPC # 732180234608
- Country of Origin China
- Category Area Lights
Description
Features:
- Included with Tape Light Roll: (1) 10 ft. Roll, (15) Clear Acrylic clips, and (1) 12 in. Power Line Interconnector [NAHO-609].
- Mounting: Each Tape Light roll comes with pre-applied 3MTM adhesive tape and 15 acrylic clips.
- Cuttable: Tape Light is cuttable every 4 in. or 6 LEDs, no soldering required.
- Separable: Tape Light has separable connections every 12 in., no soldering required
- Power: 24V DC Input / 4 Watts Per Foot
- Light Source: 18 LEDs Per Foot
- Operating Temperature: -25oC to 60oC (-13oF to 140oF)
- Life Expectancy: 50,000 Hours
- Maximum Run Length: 10 ft. on a single run
- Temperature - 4200K CCT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- MILWAUKEE TOOL USB Pivoting Flood Light + 3.0 BATTERY (2114-21,48-11-2131)
- PASS & SEYMOUR Wht Plas Lampholder (S865WCC18)
- COOPER LIGHTING GRY DuskDawn AreaLight (ALB4A40GY)
- INTENSE Brass Path, Walkway and Area Light, Antique Bronze (IN2562916)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- ECCO Heavy Duty LED Work Light, EW2520 (EW2520)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- ELCO LIGHTING LED Canopy (ECP45M50)
- Nora Lighting Area Lights