Nora Lighting

Nora Lighting NT-5026N 5 in.;SHOWER TRIM;FLAT LENS;NM RI


product price: $32.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Mounting: "V" Torsion Springs.
  • OD: 6-1/2".
  • Listing: cULus Listed for Wet Location when used with Compatible Housing.
  • Trim Finishes: Natural Metal.
    Lamps:
  • 40W A19 Maximum (IC).
  • 60W A19 Maximum (Non-IC).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.