Shop All Recessed Lighting Kits
Nora Lighting
Nora Lighting NQZ-61TWTW-MPW 6 Quartz Downlight Tunable Wattage
Mfr # NQZ-61TWTW-MPW
Zoro # G904008536
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NQZ-61TWTW-MPW
- Zoro # G904008536
- UPC # 732180378883
- Country of Origin China
- Category Recessed Lighting Kits
Description
Quartz Series series is an architectural and commercial grade LED high lumen downlight. Each luminaire includes two tunable switches; Tunable Wattage allows the end user to determine the lumen output & Tunable White allows for selectable kelvin temperature. Reflectors include two tension steel spring clips, which allow the luminaires to install without any frame-in or housing with easy installation.
Features- No frame-in or housing required
- Easy installation for retrofit, remodel or new construction applications
- Tunable Wattage switch allows for selectable lumen outputs from 900lm to 2100lm
- Tunable White switch allows for selectable kelvin temperatures in 3000K, 3500K or 4000K @ 90+ CRI
- Field changeable reflector allows for easy customization
- 0-10V dimming
- ENERGY STAR certified
- CULus Listed for Wet Locations
- Color: White
- Input Voltage: 120-277V
- Lumens / Wattage: 900lm / 10W, 1300lm / 16W, 1700lm / 21W and 2100lm / 26W
- Beam Spread: 91 Wide Flood
- Color Temperature: 3000K, 3500K and 4000K
- CRI: 90+CRI
- Operating Temperature: 45C max
- Dimming: Dimmable down to 10% with 0-10V dimmer
- Size: 6"
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania HLX 64625 replacement light bulb lamp (HLX 64625 OSRAM SYLVANIA)
- LUMARK Cbn Bz, 18W, 5000K, 120V Pc1 (XTOR2B-PC1)
- ILC Replacement for GE General Electric G.E Qh2500t3/cl/7 460-480v replacement light bulb lamp (QH2500T3/CL/7 460-480V GE GENERAL ELECTRIC G.E)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable (LR23951-1PK)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Brushed Nickel, PK 6 (NW-P-DL-6-15W-5CT-BN-6P)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23796-16PK)
- LUXRITE 4" Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable Copper 4-Pack (LR23756 LR23772-4PK)
- LIGHTOLIER Round Downlight, 3500K, Wht, 0-10V, Dim, 7" (S7R835K10WZ10U)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11812)
- Nora Lighting Recessed Lighting Kits