Shop All Light Fixture Parts
Nora Lighting
Nora Lighting NMPK2-3LED30C 12V LED Puck Light Kit 3000K Chrome
Mfr # NMPK2-3LED30C
Zoro # G104008848
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NMPK2-3LED30C
- Zoro # G104008848
- UPC # 732180233175
- Country of Origin China
- Category Light Fixture Parts
Description
One of the most energy efficient products in the market, Nora's LED Puck Light system is ideal for accent, under cabinet, in cabinet, display cases, niche, furniture, jewelry cases, and other applications with limited space. These ultra low-profile fixtures are easy to install and can be linked together to provide excellent and even illumination on all surfaces. LED's have no forward heat, UV or infrared rays to harm artwork, retail displays or heat sensitive foods.
Included with every Puck Light Kit: (3) LED Puck Lights, (3) Mounting Clips and Screws, (3) 3" Interconnection Cable, (3) 6" Interconnection Cable, (3) 12" Interconnection Cable, (3) 24" Interconnection Cable, (1) 12" Power Line Interconnector, and (1) 12V 24W Class II Direct Plug-In Driver.
Mounting: Each Puck Light comes with a mounting clip and screw.
Linkable: Daisy-chain up to ten pucks per run.
Additional Puck Lights and/or accessories may be added.
Electrical: 12V DC Input / Three LEDs for a total of 4.2 Watts per Puck / 210 lumens per Puck.
Dimmable: Dimmable 12 Volt DC System with Dimmable Power Supply.
Color Temperature: 3000 Kelvin (30).
Finishes: Chrome (C).
Dimensions: 2-3/4"Dia. x 1/2"H.
Listing: Title 24 Compliant, cETLus Listed for Damp Location, California Energy Commission.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Bulb For 23900 (23904)
- LORELL Smd Led Task Light8Watt (LLR13202)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-82)
- SATCO 9.2W A19 LED - 50K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25012)
- NORA LIGHTING Nora Lighting NLIC-401AT-1EL 4 in.;50W;LOW VOL;IC;AT;120V;EL (NLIC-401AT/1EL)
- NORA LIGHTING Nora Lighting NL-610W 6 in.;LV;STEPPED BAF.;ADJ;WHITE (NL-610W)
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- NORA LIGHTING Nora Lighting NL-410P 4 in.;LV;STEPPED BAF.;WHITE;PHE (NL-410P)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- Nora Lighting Light Fixture Parts