Shop All LED Retrofit Kits
Nora Lighting
Nora Lighting NLCBC-452D30WW 4 in. Cobalt LED Retrofit Deep Cone Baffle Trim; White 3 - 30K
Mfr # NLCBC-452D30WW
Zoro # G303797383
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NLCBC-452D30WW
- Zoro # G303797383
- UPC # 732180917648
- Country of Origin China
- Category LED Retrofit Kits
Description
Nora Lighting's LED Cobalt Luminaires are cULus listed for use in existing IC or Non-IC housings manufactured by Nora and others. The units provide 1000 Lumen output, drawing 16W and rendering 95CRI. Nora's Cobalt LEDs integrate the latest from the Cree COB family of LED arrays, giving bright spectacular light output and low power consumption. An obvious and smart choice for Green Energy efficient lighting in commercial and residential applications.
Features- Cobalt LED Retrofit Deep Cone Baffle Trim
- 1000lm / 14W LED output
- 2700K, 3000K, 3500K or 4000K
- Cree Cob LED
- Integral dimmable driver
- Retrofitting in 4" recessed housings
- 5-year limited warranty
- Energy Star certified
- cULus classified for wet locations
- Medium base socket adapter for easy
- Finish: White
- Family Name: Cobalt
- Light Source: LED
- Voltage: 120V
- Wattage: 12 watt
- Aperture Size: 4 in.
- Fixture Style: Round
- Reflector Style: Baffle
- Color Temperature: 3000K
- Lumen Output: 1000
- CRI: 95
- Life Expectancy: 50000 Hours
- Beam Spread: 120
- Dimension: 5.13" Lx5.13" Wx3.75" H
- Warranty: 5-Year Limited
- Safety Rating: cULus
- Energy Ratings: Energy Star, T24 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- ILC Replacement for Osram Sylvania L22w-840c replacement light bulb lamp (L22W-840C OSRAM SYLVANIA)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 2700K, LED Light Bulb, 3PK (862675)
- ILC Replacement for Wonder Light Industry T245910 Quartz Sleeve replacement light bulb lamp (T245910 QUARTZ SLEEVE WONDER LIGHT INDUSTRY)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 2700K, 120V (4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- ASD LIGHTING Light, LED, Retrofit Kit, 11.5W, 4K (ASD-DL01D6-11.5W-40)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- KEYSTONE 4000K 11" Rectangular LED Kit, KT-RKIT-RP-11-4000-840-VDIM (KT-RKIT-RP-11-4000-840-VDIM)
- Nora Lighting LED Retrofit Kits