Shop All Outdoor Wall Lights
Nora Lighting
Nora Lighting NL-680W in. Fully Adjustable Elbow - White
Mfr # NL-680W
Zoro # G204042643
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NL-680W
- Zoro # G204042643
- UPC # 732180622092
- Country of Origin China
- Category Outdoor Wall Lights
Description
Trim: Metal trim with fully adjustable elbow can be adjusted up 358° horizontally and 70° vertically. Adjustable elbow allows lamp to be front loaded into trim.
Mounting: Trim includes two "V" torsion springs to mount trim securely to housing. Replacement "V" torsion springs are available (NRA-86).
Compatible Housings: Compatible with Low Voltage housings and Low Voltage retrofit kits. See individual specification sheets for more information.
Lamp:
Low Voltage: 20W-50W 12V MR16 (NLIC-601 Series; NL-601 Series; NLR-604 Series), 20W-75W 12V MR16 (NL-601/75 Series; NLR-604/75 Series).
Low Voltage Retrofit Kits: 20W-50W 12V MR16 (NLK-2600; NLK-2600EL).
Labels and Listings: cULus Listed for Damp Location when used with compatible housing.
Finishes: White.
Trim OD: 7-1/8".
Height: 3".
Maximum Extension: 5-3/8".
Mounting: Trim includes two "V" torsion springs to mount trim securely to housing. Replacement "V" torsion springs are available (NRA-86).
Compatible Housings: Compatible with Low Voltage housings and Low Voltage retrofit kits. See individual specification sheets for more information.
Lamp:
Labels and Listings: cULus Listed for Damp Location when used with compatible housing.
Finishes: White.
Trim OD: 7-1/8".
Height: 3".
Maximum Extension: 5-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- ILC Replacement for Advance R2s40-1-tp (R2S40-1-TP)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- Nora Lighting Outdoor Wall Lights