Nora Lighting

Nora Lighting NL-410P 4 in.;LV;STEPPED BAF.;WHITE;PHE


product price: $41.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Mounting: Trim clips.
  • OD: 5".
  • Aperture: 3-1/2".
  • Adjustment: 35°.
  • Listing: cULus Listed for Damp Location when used with Compatible Housing.
  • Baffle Finishes: White Phenolic.
  • Ring Finishes: White.
    Lamps:
  • Line Voltage: 50W 120V MR16 GU10 Maximum.
  • Low Voltage: 20W-75W 12V MR16.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.