Shop All Recessed Light Housing
Nora Lighting
Nora Lighting NFBIC-4INCAT 4 in. Line Voltage 2-Hour Fire Rated IC-Non-IC Air-Tight; 120V
Mfr # NFBIC-4INCAT
Zoro # G004042904
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NFBIC-4INCAT
- Zoro # G004042904
- UPC # 732180489954
- Country of Origin China
- Category Recessed Light Housing
Description
Specification grade fire-rated new construction housing. The double wall fixture incorporates a non-combustible fiber insulation to prevent passage of flames, toxic gases, ignitable gases into ceiling plenums. The cULus listed housing is rated for a minimum of 2 hours protection. The noncombustible fiber fill also acts as sound deadening material eliminating the transfer of sound between floors. Suitable for commercial, multi-family and residential applications.
Features:- Socket: Quick connect provided for electrical connection to LED compatible trim.
- Minimum Clearance: IC housings are rated for direct contact and does not have any minimum clearance requirements
- Installation: Bar hangers are adjustable from 13-5/8 to 24-1/2 in. and can be repositioned 90 degrees
- 4 in. Line Voltage
- Voltage - 120 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- FULHAM CC Triac, 120V, 350mA, 15W, RoHS (T1T11200350-15L)
- ILC Replacement for GE General Electric G.E Btn-q750t7/cl/2p replacement light bulb lamp (BTN-Q750T7/CL/2P GE GENERAL ELECTRIC G.E)
- DORCY Yellow Led 55 lm (41-2510)
- HALO Smd4 Led (SMD4RTRMSN)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RES)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R827K7)
- CAN CONVERTER Can Converter R56-WHTFB 5 in. & 6 in. Recessed Can Light Converter Kit (R56-WHTFB)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- HALO Hlb6 Led (HLB6099FS1EMWR)
- Nora Lighting Recessed Light Housing