Shop All Spot Lights
Nora Lighting
New Construction Frame-In for NM1-PRDC, NF-R2
Mfr # NFC-R430
Zoro # G511935393
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NFC-R430
- Zoro # G511935393
- UPC # 732180803064
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-630 6in Universal New Construction Frame-InNCHR2-634 6in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 35par20/cap/wfl 130v replacement light bulb lamp (35PAR20/CAP/WFL 130V SATCO)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- FEIT ELECTRIC LED DIM T4 GY6.35 WW 35W (BP35JCD/830/LED)
- ILC Replacement for Proskit Bulb-t4 replacement light bulb lamp (BULB-T4 PROSKIT)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- BUYERS PRODUCTS 4 Inch Square LED Spot Light (1492134)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- CYCLOPS Seeker Pro 12V 1500-Lumen Spotlight (CYC-S150012VR)
- BELL + HOWELL SPOTLIGHT SOLAR POWERED (2963)
- SNOW JOE Sun Joe 24Volt iON Handheld FlashlightSpotlightFlood Kit (24V-1500FL-LTE-P1)
- Nora Lighting Spot Lights