Shop All Recessed Light Housing
Nora Lighting
MLS 2-Head Trimless Kit, 4000K, 1000lm, Black Adj. Gimbal NMIOTL-12-NF-GG-40X-10-B
Mfr # NMIOTL-13-NF-AAA-30X-10-B
Zoro # G911834494
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NMIOTL-13-NF-AAA-30X-10-B
- Zoro # G911834494
- UPC # 732180863730
- Country of Origin China
- Category Recessed Light Housing
Description
Endless possibilities with Iolite multiples functionality and architectural aesthetics. Iolite multiple recessed family consist of one to three independently adjustable heads, variety of beam distributions and multiple reflector options. Iolite multiple series is a perfect solution for most retail, hospitality and commercial applications.Features: Trimless knife edge appearance Delivering over 1000 lumens per head 3 Field changeable optics included - Premium TIR optics available NIO-REFLTIR Customizable trim options Fixed downlight, adjustable snoot or wall wash Dimmable Utilizes same technology as Iolite Downlight Series COB LED technology or Comfort Dim Warm Dimming 2700K, 3000K, 3500K, 4000K or 5000K at 90+ CRI Available in one, two or three head configurations Black, haze or matte powder white finishesHousing Required: Iolite MLS Two Head Housing NMHIOIC-12LE4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 100 Watt Metal Halide Ballast Kit, MH-100X-Q-KIT (MH-100X-Q-KIT)
- SATCO 4.5W G25 LED Amber Medium 2200K 380Ls 120V (S9584)
- LEVITON LAMPHOLDER INCANDESCENT (08052-001)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- HALO Full Cone Baffle, Self Flange, 5125 (5125BKBB)
- HALO Sld6Xjb Led (SLD606927WH)
- HALO Coilex® Baffle, 993 4" (993SN)
- HALO H2920Ict (H2920ICT)
- HALO Shallow Metal Baffle, 5014 (5014P)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- HALO 11856257 Light Housing, 6 in Dia Recessed Can, Aluminum (H750ICAT)
- Nora Lighting Recessed Light Housing