Shop All Recessed Lighting Trims
Nora Lighting
MLS 1-Head Trim Kit, Black, 5000K, 1000lm, MPW Fixed Trim NMIOT-11-B-F-50X-10-MPW
Mfr # NMIOT-11-MPW-F-30X-10-MPW
Zoro # G711834908
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Nora Lighting
- MFR # NMIOT-11-MPW-F-30X-10-MPW
- Zoro # G711834908
- UPC # 732180868698
- Country of Origin China
- Category Recessed Lighting Trims
Description
Endless possibilities with Iolite multiples functionality and architectural aesthetics. Iolite multiple recessed family consist of one to three independently adjustable heads, variety of beam distributions and multiple reflector options. Iolite multiple series is a perfect solution for most retail, hospitality and commercial applications.Features: Delivering over 1000 lumens per head 3 Field changeable optics included - Premium TIR optics available NIO-REFLTIR Customizable trim options Fixed downlight, adjustable snoot or wall wash Dimmable Utilizes same technology as Iolite Downlight Series COB LED technology or Comfort Dim Warm Dimming 2700K, 3000K, 3500K, 4000K or 5000K at 90+ CRI Available in one, two or three head configurations Black, haze or matte powder white finishesHousing Required: Iolite MLS One Head Housing NMHIOIC-11LE4
Documents & Resources
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
- ILC Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp (500PS35/CL 130V SYLVANIA)
- DESIGNERS EDGE BULB 70W HPS MEDIUM BASE (L792)
- ILC Replacement for Honeywell Hcm-350 replacement light bulb lamp (HCM-350 HONEYWELL)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB240-CG)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579B)
- ELCO LIGHTING 5 Sloped Baffle with Adjustable Gimbal Ring Trim" (EL560W)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- ELCO LIGHTING 4 Baffle Trim" (EL4493W)
- ELCO LIGHTING 4 Adjustable Slot Aperture One Piece Trim" (EL1430W)
- Nora Lighting Recessed Lighting Trims