Shop All Exit Signs with Lights
Nora Lighting
6" Shallow, IC, AT LED Remodel Housing, Triac/ELV Dimming, NHRIC-27LMRAT
Mfr # NHRIC-27LMRAT
Zoro # G811865963
product price: $18.79
/ea
Sold in multiples of 6 for $112.74
$112.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NHRIC-27LMRAT
- Zoro # G811865963
- UPC # 732180469338
- Country of Origin China
- Category Exit Signs with Lights
Description
LED exit sign with adjustable dual LED emergency heads. Luminaire is powered by LED sources for maximum life without maintenance. In the event of power loss, both signand heads will operate for a minimum of 90 minutes. Ideal for egress lighting where splashing, non-corrosive liquids and dripping may occur.FEATURES Fully adjustable 0.75W LED emergency heads Universal Mounting - Wall or Side Mounting UL Listed and meets or exceeds UL 924, NFPA 70 and NFPA 101 Life Safety Code requirements Polycarbonate plastic enclosure with flame retardant and wet location rated Push-To-Test switch Self Diagnostic Testing Remote Capable with additional battery High temperature maintenance free NiCad batteries 120V or 277V AC input 6in Letters and 3/4in stroke Cold weather option includes heating pad to maintain operating temperatureELECTRICALVoltage: 120/277VAC 60Hz inputLumens / Wattage:Normal Operation: 3.2WEmergency Operation: 90lm / 0.75W per headBatteries: 2 3.6V Replaceable 1000mAh NiCadRecharge Time: 24 hoursOperating Temperature: 0 degreeC to 50 degreeC standard / -25 degreeC to50 degreeC cold weather optionRemote Capability: 3.6V 1.5W max.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0402-RA_14x10 (LCU3-0402-RA_14x10)
- NATIONAL MARKER CO NMC OSHA Sign, Notice Full Cylinders, 10in X 14in, White/Blue/Black (N26RB)
- LYLE Decaldanger Face Shield Required, 7"x5" (LCU4-0180-ND_7X5)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, Bl/Wht, PK100 (Y602698)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- ELCO LIGHTING LED Edge Lit Exit Sign with Battery Backup, EDGLIT1G-C (EDGLIT1G-C)
- COMPASS LED Die-Cast Exit Sign, CCESR (CCESR)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit w/ Remote Capacity, Red Letters, White, Ni-Cad Battery (CCRRC)
- QUANTUM LED EXIT/EMERGENCY RED (269XVW)
- REGENT/COOPER LIGHTING APC7R COMBO EXIT OPP COMBO (ARC7R)
- Nora Lighting Exit Signs with Lights