Shop All Spot Lights
Nora Lighting
LED Self-Diagnostic Wet/Cold Location Exit & Emergency Sign, White Housing w/ Green Ltr.
Mfr # NEX-720-LED/G-CC
Zoro # G011935473
product price: $221.99
/ea
Sold in multiples of 4 for $887.96
Free Shipping & Returns
$887.96
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
- Brand Nora Lighting
- MFR # NEX-720-LED/G-CC
- Zoro # G011935473
- UPC # 732180706372
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-630 6in Universal New Construction Frame-InNCHR2-634 6in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
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
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- ADVANCE PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast (ICN-4P32-N)
- HALO Gimbal, Par38, 6170 (6170SN)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- MILWAUKEE TOOL M12 Spotlight (2353-20)
- MILWAUKEE TOOL Led Rechargeable Cordless Spotlight Kit 750lm (2353-20, 48-22-6625)
- FEELTHEGLOW 120V PAR38 Fiberglass Hooded Spot Light, Black (FE2562919)
- SNOW JOE Sun Joe 24Volt iON Handheld FlashlightSpotlightFlood Kit (24V-1500FL-LTE-P1)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- Nora Lighting Spot Lights