Nora Lighting

LED Exit and Emergency Combination Adj. Heads, Red Ltr. / White Housing NEX-730-LED/R


product price: $79.99
/ea
Sold in multiples of 12 for $959.88
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LED Exit sign with dual emergency fixtures feature Ball and Socket LED lights for full adjustability. The exit sign is powered by LED source for maximum life without maintenance; Expected life 100,000 hours. In the event of power loss, both sign and heads will operate for a minimum of 90 minutes.FEATURES Fully adjustable 2.8 watt high-intensity LED head Universal mounting - Wall or ceiling UL listed and meets or exceeds UL924, NEC, OSHA and NFPA 101 Life Safety Code requirements Injection molded high impact and scratch resistant corrosion-proof and UL94 5V-0 flame retardant housing Push-To-Test switch Maintenace free NiCad battery 120V or 277V AC input Field selectable Chevrons 6in High and 3/4in stroke letters External LED status indicator Available in Black or White Damp location listed Wet location shield accessory available NEG-60. Sold separately.Finishes: Black B, or White WBattery: 4.8V Replaceable 1.0Ah NiCadInput Voltage: 120V or 277V ACDimensions:Width: 1-3/4inHeight: 7-1/4inLength: 11-3/4inMax Extension: 9-1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.