Shop All Emergency Lights
Nora Lighting
Emergency LED Single Head Remote, Wide Lens, 1x 2W, 110lm, White NE-863LEDW
Mfr # NHIOICD-4PS15LE4/PEM
Zoro # G711935445
Sold in multiples of 24 for $318.96
$318.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NHIOICD-4PS15LE4/PEM
- Zoro # G711935445
- UPC # 732180556380
- Country of Origin China
- Category Emergency Lights
Description
Remote head fixtures provides a superior aiming and flexible appearance along with excellent performance. Dual lighting heads provide strong ambient light levels to assist in emergency egress during power failure. Internal solid state switching automatically activates fixture during power loss.FEATURESFully adjustable glare-free square shape light heads with positive positioining lockReliable slide friction position holdInjection-molded thermoplastic housingSuitable for Damp locationsHOUSINGInjection-molded thermoplastic ABS housing. Plastic enclosure with 5VA flame retardant. MOUNTINGSuitable for wall, ceiling and side mounting. High lumen output suitable for long distance wiring.LABELS & LISTINGSUL 924 CompliantUL listed for damp locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (ICN-3P32-N)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- ILB GOLD Bulb, LED Shape C7, Replacement For Norman Lamps, LED-C7-Red (LED-C7-RED)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS63F6Y)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- ALEDDRA G3 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G3-15W-50K)
- HUBBELL LIGHTING Hubbell PGB-HTR LED Outdoor Emergency Unit, Black, w/Battery Heater, Die-cast Aluminum, Wet Rated (PGB-HTR)
- DUAL-LITE EM Single, Remote Head, LED, indoor/outdoor (CRHI)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP SDRT M12)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- Nora Lighting Emergency Lights