Shop All Spot Lights
Nora Lighting
Emergency LED Light Remote Capability, White, NE-700LEDRCW
Mfr # NE-700LEDRCW
Zoro # G111935403
product price: $96.75
/ea
Sold in multiples of 6 for $580.50
Free Shipping & Returns
$580.50
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
- Brand Nora Lighting
- MFR # NE-700LEDRCW
- Zoro # G111935403
- UPC # 732180923335
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.Lumens / Wattage: 900lm / 15W, 1500lm / 18W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-430 4in Universal New Construction Frame-InNCHR2-434 4in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
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
- STREAMLIGHT Black Rechargeable 18650, 1,000 lm lm (88077)
- ILC Replacement for Biozone Icezone X 10 replacement light bulb lamp (ICEZONE X 10 BIOZONE)
- ILC Replacement for Trojan Technologies UV 793923 replacement light bulb lamp (UV 793923 TROJAN TECHNOLOGIES)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- SILVERSTONE Flexible 30Cm Led 12 in Light Strip (LS01W)
- MAXSA INNOVATIONS Solar-Powered Dual-Head LED Security Spotlight (Black) (44215)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- ENERGIZER General Purpose Spotlight, LED, Black (HCSP61E)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- Nora Lighting Spot Lights