Shop All Emergency Lights
Nora Lighting
Emergency LED Light Remote Capability, Black NE-700LEDRCB
Mfr # NHIOICD-425LE4
Zoro # G711935469
product price: $96.75
/ea
Sold in multiples of 6 for $580.50
Free Shipping & Returns
$580.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NHIOICD-425LE4
- Zoro # G711935469
- UPC # 732180229185
- Country of Origin China
- Category Emergency Lights
Description
Mini profile LED emergency light with remote capability and self diagnostics. Luminaire provides 90 minutas of light from two adjustable heads for illuminating paths of egress upon failure of normal power.FEATURES Plastic enclosure with 5VA flame retardant Snap-together design for easy installation Two fully adjustable glare-free square shape heads Test switch and charge rate indicator Maintenance-free, rechargeable Ni-Cad batteries Extra 3.6V battery for 3W remote capabilities Self-diagnostic and self-testing unit Ceiling or wall mounted Universal 120-277V inputCONSTRUCTIONInjection-molded thermoplastic ABS housing. Plastic enclosure with 5VA flame retardant. Snap-together design for easy installation. Two fully adjustable glare-free square heads for emergency lightingLABELS AND LISTINGScULus Listed for Damp locationsNFPA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED5W2PG23835DMG7B (LED5W2P/G23/835DM-G7B)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- LEVITON FLUORESCENT LAMPS SLMLN STAT LAMPHOLDER BULK (517)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Square Lamp Heads (ECRG SQ)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G2-15W-50K)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- Nora Lighting Emergency Lights