Shop All Emergency Lights
Nora Lighting
Emergency LED Dual Head Remote, Wide Lens, 2x 1W, 90lm, White NE-862LEDW
Mfr # NHIOICD-4PS15LE4
Zoro # G411935547
product price: $18.29
/ea
Sold in multiples of 24 for $438.96
$438.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NHIOICD-4PS15LE4
- Zoro # G411935547
- UPC # 732180556373
- Country of Origin China
- Category Emergency Lights
Description
Remote head fixtures provides a superior aiming and flexible appearance along with excellent performance. Dual lighting heads provide strong ambient light levels to assist in emergency egress during power failure. Internal solid state switching automatically activates fixture during power loss.FEATURESFully adjustable glare-free square shape light heads with positive positioining lockReliable slide friction position holdInjection-molded thermoplastic housingSuitable for Damp locationsHOUSINGInjection-molded thermoplastic ABS housing. Plastic enclosure with 5VA flame retardant. MOUNTINGSuitable for wall, ceiling and side mounting. High lumen output suitable for long distance wiring.LABELS & LISTINGSUL 924 CompliantUL listed for damp locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- UNIVERSAL SECURITY INSTRUMENTS AUTOMATIC EMERGENCY LIGHTING SYSTEM (HE-430N)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- HUBBELL LIGHTING Hubbell PGB-HTR LED Outdoor Emergency Unit, Black, w/Battery Heater, Die-cast Aluminum, Wet Rated (PGB-HTR)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT1250NY)
- Nora Lighting Emergency Lights