Shop All Spot Lights
Nora Lighting
Emergency LED Dual Head Remote, Wet Location, (2) 100lm/1W, NE-984
Mfr # NE-984
Zoro # G711935537
product price: $49.99
/ea
Sold in multiples of 12 for $599.88
$599.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NE-984
- Zoro # G711935537
- UPC # 732180706563
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-630 6in Universal New Construction Frame-InNCHR2-634 6in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- ILC Replacement for Proskit Bulb-t4 replacement light bulb lamp (BULB-T4 PROSKIT)
- PELICAN Glow In the Dark Green No 653 lm lm (3410M)
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- REELCRAFT Cord Reel, Led Light (L 4050 163 10)
- MAXSA INNOVATIONS Solar-Powered Dual-Head LED Security Spotlight (Black) (44215)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91757)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- Nora Lighting Spot Lights