Shop All Security & Flood Lights
Nora Lighting
8in Sapphire II Open, 900lm, 2700K, 60-Degrees Flood NC2-831L0927FCSF
Mfr # NH-26Q
Zoro # G311924870
product price: $82.39
/ea
Sold in multiples of 4 for $329.56
Free Shipping & Returns
$329.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NH-26Q
- Zoro # G311924870
- UPC # 732180663835
- Country of Origin China
- Category Security & Flood Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- ILC Replacement for Trojan 302417 replacement light bulb lamp (302417 TROJAN)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- NUVO LED Medium Flood Light, 30W, 5000K, Bronze Finish, 100V277V, Dimmable (65/536R1)
- ELEDING 10W 180 deg Ivory Motion Activated Outdoor Integrated LED Flood Light w/AI Smart Solar Powered (EE828WAI)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- NUWATT Mini Area Light, 15W FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-15W-3CT-KN-WH)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular Clear LED Spot Light (1492190)
- BUYERS PRODUCTS 6.5 Inch by 3.5 Inch Rectangular LED Clear Flood Light (1492191)
- Nora Lighting Security & Flood Lights