Shop All Spot Lights
Nora Lighting
6" Cobalt High Lumen IC AT New Construction Housing, 1500lm, 22W, Univ. Dimmer, NHICCB-615LE4/PEM
Mfr # NHICCB-615LE4/PEM
Zoro # G111935397
product price: $96.79
/ea
Sold in multiples of 4 for $387.16
Free Shipping & Returns
$387.16
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
- Brand Nora Lighting
- MFR # NHICCB-615LE4/PEM
- Zoro # G111935397
- UPC # 732180698530
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
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
- LIVING ACCENTS Incandescent ST40 Edison Light Set Clear 10 ft. 10 lights (INCST4010CLA)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- INVID TECH Security Solar Light, 196" Range, 1100lm (ISL-SECURITY500)
- CCI Worklight W/Switch Hal 500W (L33)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular LED Spot Light (1492290)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- Nora Lighting Spot Lights