Shop All Security & Flood Lights
Nora Lighting
8in Sapphire II Open, 2500lm, 4000K, 60-Degrees Flood NC2-831L2540FCSF
Mfr # NHIC-926DWQAT
Zoro # G611925034
product price: $94.65
/ea
Sold in multiples of 4 for $378.60
Free Shipping & Returns
$378.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NHIC-926DWQAT
- Zoro # G611925034
- UPC # 732180460922
- Country of Origin China
- Category Security & Flood Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Par38fl17/930/bh/led replacement light bulb lamp (PAR38FL17/930/BH/LED HALCO)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- ILC Replacement For OSRAM SYLVANIA 54807 HPL757115X (54807 HPL757/115X)
- FEIT ELECTRIC LED R14 E26 SW 40W DIM (BPR14DM/927CA)
- HAPPYLIGHT SV6BLKSOL VShaped Integrated LED Dusk to Dawn Solar Powered Outdoor Security Light Black (HA2072915)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- ELCO LIGHTING Compact Fluorescent Floodlight (WS40)
- BEYOND LED TECHNOLOGY LED Flood Light | 36 W | 3200 Lumens | 3000K |8 Degree Beam Angle | Grey Housing | ELT Listed (BLT-FL02-SQ03-g)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-S)
- DABMAR LIGHTING Dabmar Lighting FG4300 Fiberglass In-Ground Well Light; Bronze (FG4300)
- Nora Lighting Security & Flood Lights