Shop All Security & Flood Lights
Nora Lighting
8in Sapphire II Open, 2500lm, 4000K, 40-Degrees Narrow Flood NC2-831L2540MCSF
Mfr # NHIC-926QAT
Zoro # G211924857
Sold in multiples of 4 for $378.60
Free Shipping & Returns
$378.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nora Lighting
- MFR # NHIC-926QAT
- Zoro # G211924857
- UPC # 732180461554
- Country of Origin China
- Category Security & Flood Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- POLICE SECURITY FLASHLIGHTS Dover 800 Lumen Rechargeable Flashlight (98295)
- ILC Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK (Std1-4 Indicator Panel)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 14000L, 124W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL4-120-5K-K)
- FEIT ELECTRIC Light, LED, Comm Fld Light, Single, PK4 (S8.5CSFL/850/BZ/4)
- COOPER LIGHTING Ms34 Series (MS34W)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- HALO ESF Series Dusk-to-Dawn Flood Light, 120 V, 23.9 W, LED Lamp, 2372 Lumens Lumens, 4000 K Color Temp (ESF2A4DB)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- Nora Lighting Security & Flood Lights