Shop All Security & Flood Lights
Nora Lighting
8in Sapphire II Open, 2500lm, 2700K, 40-Degrees Narrow Flood NC2-831L2527MCSF
Mfr # NHIC-5LMRAT/EM
Zoro # G711924982
product price: $94.65
/ea
Sold in multiples of 4 for $378.60
Free Shipping & Returns
$378.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NHIC-5LMRAT/EM
- Zoro # G711924982
- UPC # 732180469369
- Country of Origin China
- Category Security & Flood Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-830 8in Universal New Construction Frame-InNCHR2-834 8in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C6 BLUE 100CT (47952-71)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Fan Light Bulb E26 (Medium) White (04090)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- ILC Replacement for Damar 30974a replacement light bulb lamp (30974A DAMAR)
- LUMARK Nffld Night Falcon (WG/NFFLD)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- DABMAR LIGHTING Dabmar Lighting DF5801-B 13W 120V Polycarbonate Area Flood Light; Black (DF5801-B)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-50-4K)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- NUWATT Mini Area Light, 15W FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, Bronze (NW-SFL-15W-3CT-KN-BZ)
- Nora Lighting Security & Flood Lights