Shop All LED Under Cabinet Lighting
Nora Lighting
8in LEDUR Tunable White LED Undercabinet, 3000/4000/5000K, White NUDTW-8808/345WH
Mfr # NUDTW-8808/WH
Zoro # G511829234
product price: $48.85
/ea
Sold in multiples of 12 for $586.20
$586.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NUDTW-8808/WH
- Zoro # G511829234
- UPC # 732180229475
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
LEDUR TW allows the end user to select between three different CCT at any time with a three-position switch. The edge-lit placement of the LEDs provides smooth uniform light across the counter surface, eliminating hot spot reflections in granite and other surfaces normally generated by traditional LED under cabinets. LEDUR TW features easy installation with captive screws under removable caps. Completely dimmable and linkable, the LEDUR TW is a perfect solution for energy efficient lighting to replace halogen or fluorescent under cabinets offering the dimming flexibility of halogen or xenon and the even light distribution, cool operation and energy efficiency of fluorescents.FEATURES Selectable CCT 2700K, 3000K or 3500K & 3000K, 4000K or 5000K at 90+ CRI 350 Lumens/ 7 watts per foot average Built-in on/off rocker switch and 3 positions sliding color temperature switch Edge lit design eliminates LED diode image Linkable up to 400 Watts fixtures 3 wire grounded electrical port on both ends for power or linking Captive Screws for easy mounting Integral electronic dimmable driver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1098)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730N)
- EVERCARE Removr Lint Refl 60Lyr (1062)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC22-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- Nora Lighting LED Under Cabinet Lighting