Shop All Spot Lights
Nora Lighting
8" Sapphire II Open, 4500lm, 3500K, 20-Degrees Spot, NC2-831L4535SCSF
Mfr # NC2-831L4535SCSF
Zoro # G411935486
product price: $110.99
/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns
$443.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NC2-831L4535SCSF
- Zoro # G411935486
- UPC # 732180518210
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.Lumens / Wattage: 900lm / 15W, 1500lm / 18W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-430 4in Universal New Construction Frame-InNCHR2-434 4in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F40ltt/4p/841/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/841/22.5 INCH 2G11 DAMAR)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- ILC Replacement for Sunmaster M59/e replacement light bulb lamp (M59/E SUNMASTER)
- JMAZ LIGHTING 60W Battery Powered LED Spot Moving Head with Prism Aero Spot Light (JZ3003)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Orange Hands Free Light (91744)
- INFRATECH SHORTWAVE SYSTEM SR-SPOT 1000W 18" 120V (IF17-1012)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- CYCLOPS Seeker Pro 12V 1500-Lumen Spotlight (CYC-S150012VR)
- KEEN Smart Lighting Spot Light, White (KE2157662)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- Nora Lighting Spot Lights