Shop All Spot Lights
Nora Lighting
8" Sapphire II Open, 4500lm, 3000K, 20-Degrees Spot, NC2-831L4530SCSF
Mfr # NC2-831L4530SCSF
Zoro # G811935550
product price: $110.99
/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns
$443.96
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
- Brand Nora Lighting
- MFR # NC2-831L4530SCSF
- Zoro # G811935550
- UPC # 732180518180
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.Lumens / Wattage: 900lm / 15W, 1500lm / 18W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-430 4in Universal New Construction Frame-InNCHR2-434 4in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
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
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-375W)
- FUSION PRODUCTS LTD. Post Cap Solar Light (25085)
- ILC Replacement for Miniature Lamp H7 12V 55W replacement light bulb lamp (H7 12V 55W MINIATURE LAMP)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- JMAZ 570 watt LED Moving Head Zoom 660 deg Wash with 19 Quad RGBW 30 watt LEDs (JZ3015)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- JMAZ LIGHTING 60W Battery Powered LED Spot Moving Head with Prism Aero Spot Light (JZ3003)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- Nora Lighting Spot Lights