Shop All Spot Lights
Nora Lighting
8" Sapphire II Open, 4500lm, 2700K, 20-Degrees Spot, NC2-831L4527SCSF
Mfr # NC2-831L4527SCSF
Zoro # G411935424
product price: $110.99
/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns
$443.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NC2-831L4527SCSF
- Zoro # G411935424
- UPC # 732180518159
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.Lumens / Wattage: 900lm / 15W, 1500lm / 18W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-430 4in Universal New Construction Frame-InNCHR2-434 4in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- METALUX Wn Ser - 4 Lmp Rpl Lns (WN-4A-U)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- MILWAUKEE TOOL Rechargeable 250L Penlight with Laser (2010R)
- BUYERS PRODUCTS 3 Inch Square LED Clear Spot Light (1492237)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Orange Hands Free Light (91744)
- MILWAUKEE TOOL Led Rechargeable Cordless Spotlight Kit 750lm (2353-20, 48-22-6625)
- FOXFURY LIGHTING SOLUTIONS LED Light, Rugo, go-anywhere, 700 LumenS (700-300)
- BUYERS PRODUCTS 4 Inch Square LED Spot Light (1492134)
- Nora Lighting Spot Lights