Shop All Security & Flood Lights
Nora Lighting
6in Sapphire II Open, 900lm, 3000K, 60-Degrees Flood NC2-631L0930FCSF
Mfr # NE-921LEDWCC
Zoro # G311924986
product price: $78.89
/ea
Sold in multiples of 4 for $315.56
Free Shipping & Returns
$315.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NE-921LEDWCC
- Zoro # G311924986
- UPC # 732180706549
- Country of Origin China
- Category Security & Flood Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-630 6in Universal New Construction Frame-InNCHR2-634 6in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- LITHONIA LIGHTING Outdoor HGX LED 2RH 4000K Security Flood (HGX LED 2RH 40K 120 DDB M2)
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- BUYERS PRODUCTS 2.5 Inch Square LED Clear Flood Light (1492129)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- VISION X LIGHTING Vision X Lighting 9121185 3.4 in. X 1.9 in. Utility Flood Black 32 Blue LEDs (XIL-UF32B)
- Nora Lighting Security & Flood Lights