Shop All Spot Lights
Nora Lighting
6in Sapphire II Open, 900lm, 2700K, 20-Degrees Spot NC2-631L0927SCSF
Mfr # NE-921LEDBZCC
Zoro # G511935447
product price: $78.89
/ea
Sold in multiples of 4 for $315.56
Free Shipping & Returns
$315.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NE-921LEDBZCC
- Zoro # G511935447
- UPC # 732180706532
- Country of Origin China
- Category Spot Lights
Description
Sapphire II series is an architectural grade LED high lumen downlight available in 4in, 6in and 8in deep cone reflectors that provide over 55 degrees cut-off with even illumination for visual comfort. The Sapphire II uses the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications. The Sapphire II series is available in new construction, remodel and retrofit configurations.FEATURES 900lm, 1500lm, 2500lm, 3500lm or 4500lm LED packages 2700K, 3000K, 3500K or 4000K at 90+ CRI Dimmable Cree COB with spot, narrow flood or flood beam spreadsCompatible Frame-insReflector is only compatible with respective Sapphire II series frames manufactured by Nora Lighting.NCAH2-630 6in Universal New Construction Frame-InNCHR2-634 6in Remodel Frame-InListing:- cULus Listed for Wet Location when used with compatible frame-in- ENERGY STAR certified- 5-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radium Ralina Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RALINA RAL2 150W/125-130/O/S14S LED REPLACEMENT)
- METALUX Fpanel 4700L, 50K, 0-10V, 2X4 (24FP4750C)
- SATCO 9W LED PL 2-Pin 3000K 850Ls G24d 50000 Hours 120 Deg. beam (S9854)
- STREAMLIGHT Syclone Work Light (61510)
- JMAZ 570 watt LED Moving Head Zoom 660 deg Wash with 19 Quad RGBW 30 watt LEDs (JZ3015)
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- FEDERAL SIGNAL Emergency Light, 6-LED, Red (MPS61U-R)
- SILVERSTONE Flexible 30Cm Led 12 in Light Strip (LS01W)
- MILWAUKEE TOOL Led Rechargeable Cordless Spotlight Kit 750lm (2353-20, 48-22-6625)
- CYCLOPS Colossus 18 Million Candle Power Spot Li (C18MIL)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- Nora Lighting Spot Lights