Shop All Spot Lights
Nora Lighting
6in Marquise II, 2500lm, 4000K, Spot, Bronze NRM2-611L2540SBZ
Mfr # NRM2-612L2030MNN
Zoro # G411935431
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nora Lighting
- MFR # NRM2-612L2030MNN
- Zoro # G411935431
- UPC # 732180398812
- Country of Origin China
- Category Spot Lights
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wall Pack, LED, 2950 lm, 22 W, 5000 K (TWX1 LED ALO 50K MVOLT DDBTXD)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M1-In-T8-Gp-D-120 (M1-IN-T8-GP-D-120)
- ILC Replacement for Wagner 4860 replacement light bulb lamp (4860 WAGNER)
- CYCLOPS Seeker Pro 12V 1500-Lumen Spotlight (CYC-S150012VR)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- RAILHEAD GEAR Warning Strobe, Amber, LED (M9600-LED A)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- J.W. SPEAKER Work Light, Square, Trapezoid Beam Pattern (840)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- SILVERSTONE Flexible 30Cm Led 12 in Light Strip (LS01W)
- Nora Lighting Spot Lights